Shop EXITRONIX
See all product information
Create Account
LEM54-N4 Series Weatherproof LED Emergency Light, Dual Heads, Thermoplastic
- Mfr # LEM54-N4-WH
- Zoro # G923654097
product price:Â
$
89.29
/ea
Key Features
Includes
Two adjustable LED lamp heads, NiCad battery
Fixture Housing Finish
White
Depth
5.4 in
Voltage
120V AC, 277V AC
Width
13.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEM54-N4-WH
- Zoro #
- G923654097
- UPC #
- 846750049889
- Country of Origin
- China
Dimensions
- Depth
- 5.4 in
- Width
- 13.3 in
- Height
- 5.8 in
Details
- Includes
- Two adjustable LED lamp heads, NiCad battery
- Fixture Housing Finish
- White
- Voltage
- 120V AC, 277V AC
- Item
- Emergency Light
- Material
- Polycarbonate
- Application
- Wet Location, Indoor/Outdoor
Description
The Exitronix LEM54-N4 Series Weatherproof LED Emergency Light provides reliable emergency illumination for wet-location and high-vandalism environments. Designed with a compact, streamlined appearance, the fixture combines dependable emergency lighting performance with durable construction for commercial and industrial applications. Constructed from injection-molded, high-impact thermoplastic housing rated UL 94 V-0 flame-retardant, the LEM54-N4 Series is designed to resist corrosion, dust, and environmental exposure. The sealed design with protective shield makes the unit suitable for wet locations and demanding environments where durability is essential. The fixture features two fully adjustable LED lamp heads that provide targeted illumination along exit routes and safety pathways. Each lamp is designed to deliver effective light distribution to the path of egress while maintaining energy-efficient operation and long service life. The unit operates on dual-voltage 120/277VAC input and includes a maintenance-free nickel-cadmium battery. In the event of a power interruption, the emergency lighting system automatically activates and provides a minimum 90-minute emergency run time, supporting life-safety code compliance and maintaining safe building egress. Installation is simplified with a universal mounting pattern compatible with standard junction boxes for wall or ceiling mounting. Available in black or white finishes, the LEM54-N4 Series offers a dependable weather-resistant emergency lighting solution for warehouses, exterior walkways, industrial facilities, and other locations requiring wet-location rated emergency lighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.