Shop EXITRONIX
See all product information
Create Account
NFT Series High-Output LED Emergency Light, Dual Adjustable Heads, Thermoplastic
- Mfr # NFT-B-G2
- Zoro # G123654118
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Finish
Black
Depth
3.8 in
Height
5-1/2 in
Material
Thermoplastic
Application
Damp Location, Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NFT-B-G2
- Zoro #
- G123654118
- UPC #
- 190622040857
- Country of Origin
- China
- Fixture Housing Finish
- Black
- Item
- Emergency Light
- Material
- Thermoplastic
- Application
- Damp Location, Indoor
- Voltage
- 120V AC, 277V AC
- Includes
- Two adjustable LED lamp heads, LiFePO4 battery, Self-test / Self-diagnostics
Dimensions
- Depth
- 3.8 in
- Height
- 5-1/2 in
- Width
- 12.1 in
Description
The Exitronix NFT Series High-Output LED Emergency Light is designed to deliver powerful emergency illumination for large commercial and industrial environments. Engineered for high-performance applications, the unit provides industry-leading spacing capability of up to 125 feet along the path of egress, helping reduce the number of emergency fixtures required in large spaces such as warehouses, factories, schools, retail stores, and long corridors. The fixture features high-performance LED lamp heads designed to provide superior optical performance and efficient illumination along exit routes and safety pathways. Standard models include dual 2.7-watt LED lamp heads, while high-output models utilize dual 5.4-watt LED lamps for increased spacing and coverage. Constructed with injection-molded thermoplastic housing rated UL 5VA flame-retardant, the NFT Series provides durable performance in demanding commercial environments while maintaining a compact and lightweight design. The fixture is suitable for damp locations and is available in a black finish to complement a variety of installation environments. The unit includes a high-density lithium iron phosphate (LiFePO4) battery pack designed for long service life and reliable emergency operation. During a utility power interruption, the system automatically activates to provide emergency illumination and support life-safety code compliance. Installation flexibility is provided through multiple mounting options including wall, pendant, I-beam, and pole mounting configurations. Remote-capable models can power compatible remote emergency lamp heads to expand emergency lighting coverage where required. Engineered for reliability and high-performance spacing capability, the Exitronix NFT Series LED Emergency Light offers an efficient solution for emergency lighting applications in large commercial and industrial facilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.