Shop EXITRONIX
See all product information
Create Account
QMR Series LED Emergency Light, Dual Adjustable Heads, Thermoplastic Housing
- Mfr # QMR-WH
- Zoro # G623654212
product price:Â
$
28.45
/ea
Key Features
Depth
2.8 in
Fixture Housing Finish
White
Includes
Two adjustable round LED lamp heads, NiCad battery
Material
Thermoplastic
Voltage
120V AC, 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMR-WH
- Zoro #
- G623654212
- UPC #
- 190622082345
- Country of Origin
- China
Dimensions
- Depth
- 2.8 in
- Width
- 9 in
- Height
- 4.8 in
Details
- Item
- Emergency Light
- Fixture Housing Finish
- White
- Includes
- Two adjustable round LED lamp heads, NiCad battery
- Material
- Thermoplastic
- Voltage
- 120V AC, 277V AC
- Application
- Damp Location, Indoor
Description
The Exitronix QMR Series Micro LED Emergency Unit delivers reliable emergency illumination in a compact, economical design suited for commercial and institutional applications. The low-profile fixture combines energy-efficient LED technology with dependable emergency lighting performance to help maintain safe building egress during power outages. The unit features two fully adjustable round LED lamp heads that provide targeted illumination along exit routes and safety pathways. Each lamp head uses long-life, high-intensity LEDs rated at 0.5 watts, offering efficient illumination while reducing energy consumption and maintenance requirements. Constructed with injection-molded UL 94 V-0 flame-retardant thermoplastic housing, the QMR Series offers durable performance while maintaining a compact and contemporary appearance. The enclosure is designed for commercial environments and is suitable for damp locations. The fixture operates on 120/277VAC dual-voltage input and includes a maintenance-free 3.6-volt nickel-cadmium battery. In the event of a power interruption, the emergency lighting system automatically activates and provides a minimum 90-minute run time to support life-safety code compliance. The QMR Series mounts easily to a standard junction box and is designed for surface wall installation. With its compact design and economical construction, the Exitronix QMR Series provides a practical solution for emergency lighting in offices, retail stores, schools, healthcare facilities, and other commercial environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.