LED-51/52 Series LED Emergency Light, Dual Adjustable Heads, Thermoplastic
- Mfr # LED-52-WH-G2
- Zoro # G223654254
product price:Â
$
78.65
/ea
Key Features
Width
7.31 in
Height
4-1/4 in
Application
Damp Location, Indoor
Material
Thermoplastic
Depth
2.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-52-WH-G2
- Zoro #
- G223654254
- UPC #
- 846750046451
- Country of Origin
- China
- Application
- Damp Location, Indoor
- Material
- Thermoplastic
- Item
- Emergency Light
- Voltage
- 120V AC, 277V AC
- Includes
- Two adjustable LED lamp heads, NiCad battery, Self-test / Self-diagnostics
- Fixture Housing Finish
- White
Dimensions
- Width
- 7.31 in
- Height
- 4-1/4 in
- Depth
- 2.19 in
Description
The Exitronix LED-51/52 Series LED Emergency Light provides reliable emergency illumination in a compact, energy-efficient design suitable for commercial and institutional applications. Part of the Tempo Pro thermoplastic family, this fixture delivers dependable performance while maintaining a streamlined, low-profile appearance for modern building interiors. The unit features two fully adjustable LED lamp heads that allow illumination to be directed precisely where it is needed along exit paths, corridors, and other safety areas. The LED-51 model includes 1-watt LED lamp heads, while the LED-52 model features higher-performance 1.5-watt LED lamps for increased illumination and spacing capability. Constructed with injection-molded UL 94 V-0 flame-rated thermoplastic housing, the LED-51/52 Series offers durable performance while maintaining a lightweight design suitable for offices, schools, healthcare facilities, retail environments, and other commercial interiors. The fixture operates on universal 120/277VAC input and includes a maintenance-free nickel-cadmium battery that provides a minimum of 90 minutes of emergency illumination during power interruptions. The unit automatically switches to emergency mode when AC power is lost, helping maintain safe building egress and support life-safety code compliance. LED-52 models are also available with remote capability, allowing the unit to power compatible remote emergency lamp heads such as JLED or RL-series remote lamps when additional lighting coverage is required. Engineered for dependable performance and straightforward installation, the Exitronix LED-51/52 Series LED Emergency Light provides an economical and efficient solution for code-compliant emergency lighting in commercial buildings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.