Shop EXITRONIX
See all product information
Create Account
Series LED Emergency Light, Dual Adjustable Heads, 20-Gauge Steel Housing
- Mfr # CHIM
- Zoro # G323654031
product price:Â
$
94.79
/ea
Key Features
Voltage
120V AC, 277V AC
Width
12.1 in
For Use With
Emergency egress lighting
Depth
2.2 in
Height
8.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHIM
- Zoro #
- G323654031
- UPC #
- 190622002466
- Country of Origin
- China
- Voltage
- 120V AC, 277V AC
- For Use With
- Emergency egress lighting
- Fixture Housing Finish
- White
- Includes
- Two adjustable LED lamp heads, LiFePO4 battery
- Material
- 20 Gauge Steel
- Application
- City of Chicago, Damp Location, Indoor
- Item
- Emergency Light
Dimensions
- Width
- 12.1 in
- Depth
- 2.2 in
- Height
- 8.9 in
Description
The Exitronix CHIM Series LED Emergency Light is designed to provide reliable emergency illumination in commercial and institutional environments, including applications requiring Chicago-approved emergency lighting equipment. Built with durable 20-gauge steel construction, the unit offers enhanced durability and compliance for installations where metal housings are required. The fixture features two fully adjustable LED lamp heads that allow light to be directed precisely where illumination is needed along exit paths, corridors, and other critical safety areas. High-efficiency LED technology delivers bright illumination while reducing energy consumption and maintenance requirements compared to traditional emergency lighting systems. The rugged steel housing provides long-lasting performance while maintaining a compact, functional design suitable for a variety of commercial interiors. Its durable construction helps protect internal components while supporting dependable operation in demanding environments. An integrated battery backup system ensures emergency illumination during power outages. In the event of a utility power failure, the unit automatically switches to emergency mode to provide lighting for required emergency durations, helping maintain safe building egress and supporting life safety compliance. Engineered for durability and dependable performance, the Exitronix CHIM Series LED Emergency Light is a reliable solution for emergency lighting applications in offices, schools, healthcare facilities, retail environments, and other commercial buildings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.