Shop EXITRONIX
See all product information
Create Account
ILXC Series LED Exit Sign Combo, Field-Switchable Red/Green
- Mfr # ILXC-U-RG-WH
- Zoro # G123654033
product price:Â
$
48.19
/ea
Key Features
Includes
2 face plates, Red and green diffusers, Back plate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery
Height
7.88 in
Voltage
120V AC, 277V AC
Housing Finish
White
Width
11.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ILXC-U-RG-WH
- Zoro #
- G123654033
- UPC #
- 190622089092
- Country of Origin
- Viet Nam
Dimensions
- Height
- 7.88 in
- Width
- 11.63 in
- Depth
- 1.94 in
Details
- Includes
- 2 face plates, Red and green diffusers, Back plate, Mounting canopy, 2 adjustable LED lamp heads, NiCad battery
- Voltage
- 120V AC, 277V AC
- Housing Finish
- White
- Item
- Combination Exit Sign
- Housing Material
- Thermoplastic
Description
The Exitronix ILXC Series LED Exit Sign Combo combines exit signage and emergency lighting in a compact, energy-efficient fixture designed for commercial and institutional applications. The unit features a contemporary low-profile design with proven, ultra-reliable electronics to provide dependable emergency illumination during power outages. The fixture includes two fully adjustable round LED emergency lamp heads equipped with long-lasting, high-intensity LEDs that provide targeted illumination along exit paths and critical safety areas. The exit legend is easily field-switchable between red and green by toggling an internal dip switch, allowing installers to configure the sign during installation to meet building requirements. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame-retardant, the ILXC Series provides durable performance while maintaining a sleek, compact design suitable for offices, schools, retail environments, healthcare facilities, and other commercial interiors. The fixture operates on 120/277VAC dual-voltage input and includes a maintenance-free nickel-cadmium battery that provides a minimum 90-minute emergency run time. In the event of a power failure, the unit automatically switches to emergency mode to maintain safe building egress and support life-safety code compliance. The universal design includes two faceplates with red and green diffusers, a back plate, and a snap-on canopy for flexible wall, ceiling, or end mounting. Optional remote capacity models can power additional remote emergency heads, providing expanded emergency lighting coverage where needed. Engineered for reliable performance and easy installation, the Exitronix ILXC Series LED Exit Sign Combo offers an efficient and economical solution for code-compliant emergency exit signage and lighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.