VEX-8 Series NYC LED Exit Sign, 8-Inch Red Letters, Steel Housing
- Mfr # VEX-8-U-S-WB-WH
- Zoro # G923654103
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Includes
2 faceplates, Backplate, Mounting canopy, NiCad battery
Voltage
120V AC, 277V AC
Height
10-1/2 in
Housing Finish
White
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEX-8-U-S-WB-WH
- Zoro #
- G923654103
- UPC #
- 846750011633
- Country of Origin
- China
Dimensions
- Height
- 10-1/2 in
- Width
- 14-1/2 in
- Depth
- 2.3 in
Details
- Item
- LED Exit Sign
- Includes
- 2 faceplates, Backplate, Mounting canopy, NiCad battery
- Voltage
- 120V AC, 277V AC
- Housing Finish
- White
- Housing Material
- Steel
Description
The Exitronix VEX-8 Series NYC LED Exit Sign is designed to meet the strict emergency lighting requirements of New York City while providing reliable and energy-efficient exit signage. The fixture combines durable steel construction with high-intensity LED illumination to deliver dependable performance in commercial, institutional, and industrial environments. The sign features large 8-inch EXIT lettering with a 1-inch stroke, providing clear visibility and a viewing distance rating of up to 100 feet in accordance with UL 924 requirements. High-intensity LEDs provide uniform illumination across the legend while offering long service life and reduced maintenance compared to traditional incandescent exit signs. Constructed with a rugged 22-gauge galvanized steel enclosure and mounting canopy, the VEX-8 Series provides enhanced durability for demanding environments. The steel faceplate and powder-coated finish help resist wear and corrosion while maintaining a clean, professional appearance suitable for commercial interiors. The universal design includes two faceplates, a backplate, and a mounting canopy, allowing installation in single-face or double-face configurations. The fixture supports ceiling, wall, or end mounting, providing flexibility to meet a wide range of installation requirements. The unit operates on dual-voltage 120/277VAC input and is available in AC-only or battery backup configurations. Battery models include a maintenance-free nickel-cadmium battery that provides a minimum of 90 minutes of emergency operation and recharges within 24 hours once power is restored. Suitable for damp locations and compliant with New York City emergency code requirements, the Exitronix VEX-8 Series LED Exit Sign provides a dependable solution for code-compliant exit signage in commercial buildings, schools, transportation facilities, and other public spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.