VEX-WP Series Weatherproof LED Exit Sign, Wet Location, Thermoplastic
- Mfr # VEX-WP-1-LB-WH
- Zoro # G223654070
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC, 277V AC
Includes
Single-face configuration, Mounting canopy, AC Only
Depth
2-1/2 in
Housing Material
Thermoplastic, Polycarbonate
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEX-WP-1-LB-WH
- Zoro #
- G223654070
- UPC #
- 846750022257
- Country of Origin
- China
Dimensions
- Depth
- 2-1/2 in
- Width
- 12.4 in
- Height
- 9.3 in
Details
- Voltage
- 120V AC, 277V AC
- Includes
- Single-face configuration, Mounting canopy, AC Only
- Housing Material
- Thermoplastic, Polycarbonate
- Housing Finish
- White
- Item
- LED Exit Sign
Description
The Exitronix VEX-WP Series Weatherproof LED Exit Sign is designed for dependable exit signage in outdoor and wet-location applications. The fixture combines rugged thermoplastic construction with energy-efficient LED illumination to provide reliable performance in demanding commercial and industrial environments. Engineered specifically for harsh conditions, the VEX-WP Series features a fully gasketed lens and housing that protects internal components from moisture and environmental exposure. This sealed design allows the fixture to perform reliably in wet-location installations and extreme conditions. The housing is constructed from corrosion-resistant, injection-molded high-temperature thermoplastic rated UL 94 5VA flame-retardant and includes an impact-resistant polycarbonate shield for added durability. These materials help protect the exit sign from environmental damage while maintaining long service life. High-efficiency LEDs illuminate the EXIT legend with consistent brightness while minimizing energy consumption and maintenance requirements compared to traditional exit signs. Battery backup models automatically activate during power interruptions to maintain exit visibility and support life-safety code compliance. Additional features include a charge-rate/power-on LED indicator with test button and an internal battery heater that enables reliable operation in cold environments ranging from approximately -20 DegC to 50 DegC (-4 DegF to 122 DegF). Available in single-face or double-face configurations and multiple finishes, the Exitronix VEX-WP Series provides a dependable weather-resistant solution for exit signage in exterior walkways, parking structures, warehouses, industrial facilities, and other wet-location environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.