Shop EXPO
See all product information
Create Account
Dry Erase Whiteboard Wipes, 50PK
- Mfr # 81850
- Zoro # G223723622
product price:Â
$
22.15
/pk of 50, $0.44/ea
Key Features
Gauge Case Material
Towelettes
Color
White
Size
10.4 in x 5.6 in
Includes
50 Wet Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81850
- Zoro #
- G223723622
- UPC #
- 071641818507
- Country of Origin
- United States
- Gauge Case Material
- Towelettes
- Color
- White
- Includes
- 50 Wet Wipes
Dimensions
- Size
- 10.4 in x 5.6 in
Description
Keep your whiteboard pristine and clean with Expo cleaning wipes. Combining a proprietary liquid cleaner with a disposable wipe, you can quickly and cleanly erase marks and then throw away the mess. Designed to remove ghosting and stubborn marks from most dry erase surfaces, these Expo dry erase cleaner wipes also increase the life of your whiteboard. The convenient pop-up container keeps the Expo cleaning wipes fresh and makes it easy to grab a new one.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.