Shop HYGLOSS PRODUCTS
See all product information
Create Account
Call Bell, 6PK
- Mfr # 61500
- Zoro # G823724371
product price:Â
$
50.15
/pk of 6, $8.36/ea
Key Features
Gauge Case Material
Metal
Includes
6 Bells
Size
3.5 in x 2.25 in
Color
Silver, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61500
- Zoro #
- G823724371
- UPC #
- 194629130986
- Country of Origin
- China
Dimensions
- Size
- 3.5 in x 2.25 in
Details
- Gauge Case Material
- Metal
- Includes
- 6 Bells
- Color
- Silver, Black
Description
The call bell is a simple yet highly effective tool to use for classroom management and transition activities. Use the call bell to help get children's attention while they are immersed in one activity to help transition them into another activity. The bell is made from sturdy chromium with a black metal base, for long-lasting usage. It measures 3.5 inches diameter at the base and is 2.25 inches high. Sold as a pack of 6 hand bells.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.