Self-Adhesive Hook & Loop Coins, 5/8", 100PK
- Mfr # 45210
- Zoro # G423724429
product price:Â
$
18.99
/pk of 100, $0.19/ea
Key Features
Color
White
Includes
100 Fasteners
Size
0.63in
Gauge Case Material
Plastic, Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45210
- Zoro #
- G423724429
- UPC #
- 081187452103
- Country of Origin
- China
Dimensions
- Size
- 0.63in
Details
- Color
- White
- Includes
- 100 Fasteners
- Gauge Case Material
- Plastic, Adhesive
Description
Hook and loop fasteners are a convenient way to display crafts projects and decorations, secure costumes and more. Easy to attach and long-lasting, just peel and stick our adhesive hook and loop fasteners and you're ready to hang. Coins measure 5/8". Each box contains 100 coins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.