Shop EXPO
See all product information
Low-Odor Dry-Erase Marker, Broad Chisel Tip, Red, 12PK
Mfr # 80002A
Zoro # G416042479
product price:Â $28.25
/pk 12, $2.35/eaKey Features
Tip Size
Broad
Point Type
Chisel
Color
Red
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Ink Type
Dry Erase
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80002A
Zoro #
G416042479
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
Broad
Details
Item
Dry Erase Marker
Point Type
Chisel
Color
Red
Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Ink Type
Dry Erase
Description
Create high impact marks and track, schedule and present clearly. High-quality ink-delivery system ensures consistent, skip-free results, while bold, vivid colors make it easy to see what's written from a distance. EXPO Low-Odor Dry-Erase Markers always erase cleanly and easily from whiteboards and other non-porous surfaces such as porcelain, melamine and glass, simply with a dry cloth or a standard whiteboard eraser; but for optimal results, EXPO whiteboard erasers are recommended. As their ink is specially designed to be low-odor and quick drying, they're the perfect dry erase marker for use just about everywhere: classrooms, offices, homes, boardrooms and more.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.