Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F

  • Mfr # 39240

  • Zoro # G5181732


product price: $28.85
/ea

Key Features

Temp. Range (F)
-40 Degrees to 392 Degrees
Temp. Range (C)
-40 to 200 Degrees C
Stem Length
2.75 in
Accuracy
+/-2 Degrees F/ +/-1 Degrees C
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39240
Zoro #
G5181732
UPC #
793950392409
Country of Origin
China

Dimensions

Stem Length
2.75 in
Manufacturers Warranty Length
1 yr
Digit Height
0.25 in
Display Height
5.9 in
Display Size
5.9 in H x 0.7 in W
Display Width
0.7 in

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
-40 Degrees to 392 Degrees
Temp. Range (C)
-40 to 200 Degrees C
Accuracy
+/-2 Degrees F/ +/-1 Degrees C
Display
LCD
Battery Type
LR44
Standards
CE
Features
Hold/Min/Max, Waterproof
Resolution
0.1 Degrees F/0.1 Degrees C
Case Material
Plastic
Data Hold
Yes
Auto Power Off
Yes
Stem Material
Stainless Steel
Includes
LR44 Battery, Protective Cover and Manual
Waterproof
Yes
Temperature Range
-40 Degrees to 392 Degrees F/-40 Degrees to 200 Degrees C
NSF Rated
No
Temperature Resolution F
0.1 Degrees F
Pocket Thermometer Style
Side Reading Pen Style
Reduced Tip
Yes
Folding Stem
No
Minimum Temperature F
-40 Degrees F
Food Safe
No
Display Type
LCD
Display Position
Side
Backlit
No
Maximum Temperature C
200 Degrees C
Quick Reading
No
Includes NIST-Traceable Certificate
No
Application
General Purpose, Industrial, Laboratory
Minimum Temperature C
-40 Degrees C
Digital Display
5.9 in H x 0.7 in W Display with 4-Digit LCD - 1/4 in Digit Height
Scale Type
Digital
Temperature Resolution C
0.1 Degrees C
Maximum Temperature F
392 Degrees F
Body Style
Pen
Number of Digits
4
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
200 Degrees C
Maximum Temperature °F
392 Degrees F
Maximum Temperature °F
392 Degrees F
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
200 Degrees C

Description

Digital Pocket Thermometer, Side Reading Pen Style, Body Style Pen, -40 Degrees to 392 Degrees F/-40 Degrees to 200 Degrees C, Stem Length 2.75 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-2 Degrees F/+/-1 Degrees C, 5.9 in H x 0.7 in W Display with 4-Digit LCD - 1/4 in Digit Height, Folding Stem No, Quick Reading No, Digital

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.