Zoro Homepage

Battery Operated Megohmmeter, 10,000VDC

  • Mfr # MG500

  • Zoro # G5276083


product price: $2,039.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
Alligator Clip, Built-In Heavy Duty Carrying Case with Cover, Test Leads
Standards
EN 6100-4-3+A1, EN 6100-4-8+A, EN 61000-4-2+A1+A2, EN 61326-1, EN55011+A1+A2, IEC/EN 61010-1:2001
Auto Power Off
Yes
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG500
Zoro #
G5276083
UPC #
793950380055
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
C
Length
13 in
Overall Width
10.2 in
Overall Height
6.3 in

Details

Item
Megohmmeter
Display Type
Digital
Includes
Alligator Clip, Built-In Heavy Duty Carrying Case with Cover, Test Leads
Standards
EN 6100-4-3+A1, EN 6100-4-8+A, EN 61000-4-2+A1+A2, EN 61326-1, EN55011+A1+A2, IEC/EN 61010-1:2001
Auto Power Off
Yes
Capacitance Range
No
Power Source
Battery
Insulation Resistance Range
800 kiloohm to 500 gigohm
Accuracy
+/-5.0%
Live Circuit Detection
Yes
Auto Ranging
Yes
Features
Dielectric Absorption Ratio Measurement, EnerSave Limits Test Duration to 10 Seconds to Save Energy, Polarization Index (PI) Measurement
Insulation Limit Alarm
No
Waterproof
No
Bluetooth Compatible
No
Test Current
0.62 mA to 0.83 mA
Insulation Resistance Resolution
800 kilohm to 500 gigaohm
Backlit Digital Display
No
Minimum Insulation Resistance
800 kiloohm
USB Data Download Included
No
CAT Safety Rating
CAT III 300V
Parameters Measured
Resistance
Minimum Operating Temperature
32 Degrees F
Timed Ramp Voltage Test
No
Capacitance Auto Discharge
Yes
PI/DAR Testing
Yes
Number of Batteries Required
8
Dustproof
No
Remote Test Probe Included
No
Maximum Insulation Resistance
500 gigohm
Test Voltage
10,000V DC
Pass/Fail Selection Limits
No
Greater Than 30V Warning
Yes
Maximum Operating Temperature
104 Degrees F
Maximum DC Voltage Measurement
10,000 V
Minimum DC Voltage Measurement
500 V
Batteries Included
Yes
Resistance Measurement Accuracy
+/-5.00%

Description

Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III 300V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Alligator Clip, Built-In Heavy Duty Carrying Case with Cover, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 500 gigohm, Minimum Insulation Resistance 800 kiloohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.