Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Operated Megohmmeter, 5000VDC

  • Mfr # 380395

  • Zoro # G3495116


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
120V AC Adapter, Heavy Duty Carrying Case, Test Leads
Insulation Resistance Range
0 ohm to 60 gigohm
Output Test Voltage
500/1000/2500/5000V DC
Accuracy
+/-2.5% of Reading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380395
Zoro #
G3495116
UPC #
793950803950
Country of Origin
China

Dimensions

Tool Height
3.4 in
Tool Length
7.8 in
Manufacturer Warranty Length
2 yr
Battery Size
C
Tool Width
5.8 in

Details

Item
Megohmmeter
Power Source
Battery
Includes
120V AC Adapter, Heavy Duty Carrying Case, Test Leads
Insulation Resistance Range
0 ohm to 60 gigohm
Output Test Voltage
500/1000/2500/5000V DC
Accuracy
+/-2.5% of Reading
Display
Backlit LCD with Bar Graph
Resistance Range
60 gigohm
Auto Power Off
Yes
Features
1 to 15 Minute Timer Function for IR Measurements, Auto-Discharge Function and Voltage Output Warning Function, Dielectric Absorption Ratio Measurement, Indication of Output Voltage and Discharge Voltage, Polarization Index Measurement (PI), Resistance Measurement
Auto Ranging
Yes
Calibration Certificate
Not Included
Maximum AC Voltage Measured
600 V
Greater Than 30V Warning
Yes
Testing Functions
Insulation
Dustproof
No
Bluetooth Compatible
No
Maximum DC Voltage Measured
600 V
Test Voltage
1,000V DC, 2,500V DC, 5,000V DC, 500V DC
Display Screen Type
LCD
Includes Batteries
Yes
Timed Ramp Voltage Test
No
Standards
IEC 61010-031, IEC 61010-1
CAT Safety Rating
CAT IV 600V
Minimum Operating Temperature
0 Degrees F
Operating Voltage
0.5 to 600V AC
Insulation Limit Alarm
No
USB Data Download Included
No
Maximum Insulation Resistance
60 gigohm
Pass/Fail Selection Limits
No
Maximum Operating Temperature
104 Degrees F
Remote Test Probe Included
No
Display Type
Digital
Number of Batteries Required
8
Minimum AC Voltage Measured
0.5 V
Capacitance Auto Discharge
Yes
PI/DAR Testing
Yes
Backlit Digital Display
Yes
Insulation Resistance Resolution
0 to 600M Ohms, 0 to 60G Ohms, 0 to 60M Ohms, 0 to 6G Ohms, 0 to 6M Ohms
Minimum Insulation Resistance
0 ohm
Minimum DC Voltage Measured
0.5 V
Test Current
1mA
Parameters Measured
Resistance
Waterproof
No
Resistance Accuracy
+/-2.50%
Maximum Operating Temperature
104 Degrees F

Description

Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes 120V AC Adapter, Heavy Duty Carrying Case, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 60 gigohm, Minimum Insulation Resistance 0 ohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.