Borescope, 1280 x 720
- Mfr # BR95
- Zoro # G623356321
product price:Â
$
214.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Camera Pixel Resolution
1280 x 720
Includes Probe
Camera Probe Included
Shaft Length
1 m
Shaft Diameter
5.5 mm
Includes
Carrying Case, Extension Hook, Extension Mirror, Magnet, SD Card, USB Type-C Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR95
- Zoro #
- G623356321
- UPC #
- 793950630952
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shaft Length
- 1 m
- Shaft Diameter
- 5.5 mm
- Camera Diameter
- 5.5 mm
- Display Size
- 3.5 in
Details
- Camera Pixel Resolution
- 1280 x 720
- Includes Probe
- Camera Probe Included
- Includes
- Carrying Case, Extension Hook, Extension Mirror, Magnet, SD Card, USB Type-C Cable
- Product Type
- Borescope
- Item
- Borescope
- Display Portability
- Fixed
- Field of View
- 68 Degrees
Description
Borescope, Camera Pixel Resolution 1280 x 720, Shaft Length 1 m, Shaft Diameter 5.5 mm, Camera Diameter 5.5 mm, Includes Carrying Case, Extension Hook, Extension Mirror, Magnet, SD Card, USB Type-C Cable, Display Size 3.5 in, Product Type Borescope, Display Portability Fixed, Includes Probe Camera Probe Included, Field of View 68 Degrees
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.