Shop EXTECH

Videoscope Kit, Shaft Diameter 3.9 mm

  • Mfr # HDV730
  • Zoro # G823943260

product price: 
$
3,849.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Video Recording
Battery Voltage
3.6V
Includes Probe
Camera Probe Included
Battery Run Time
5 hr
Resistance Properties
Water Resistant, Waterproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDV730
Zoro #
G823943260
UPC #
793950637302
Country of Origin
Taiwan, Province of China
Features
Video Recording
Battery Voltage
3.6V
Includes Probe
Camera Probe Included
Battery Run Time
5 hr
Resistance Properties
Water Resistant, Waterproof
Recording
Image, Text Annotation, Video, Voice Annotation
Wireless Display
No
Number of Camera Probe Lights
6
Camera Pixel Resolution
1280 x 720
Display IP Rating
IP54
Digital Display Screen Type
LCD Touchscreen
Item
Videoscope Kit
Includes
32 GB MicroSD
Display Portability
Detachable
Camera View Type
Single
Power Source
Rechargeable Li-Ion Battery
Pixel Resolution
1,280 x 720
Product Type
Videoscope Kit
Camera Probe IP Rating
IP67
Maximum Operating Temperature
140 Degrees F
Image Capture Options
Still Image Capture, Video Recording, Voice Annotation
Minimum Operating Temperature
14 Degrees F
Battery Chemistry
Lithium Ion
Field of View
90 Degrees
Power Source - TS Only
Rechargeable Li-Ion Battery
Power Source - old
Rechargeable Li-Ion Battery

Dimensions

Minimum Observation Depth
10 mm
Monitor Size
5 in
Display Size
5 in
Shaft Length
1 m
Observation Depth
10 mm to Infinity
Manufacturer Warranty Length
2 yr
Manufacturers Warranty Length
2 yr
Shaft Diameter
0.16 in
Camera Size
3.9 mm
Camera Diameter
3.9 mm
Fits Chest Size
Video Recording

Description

Videoscope Kit, Camera Pixel Resolution 1280 x 720, Shaft Length 1 m, Shaft Diameter 0.16 in, Camera Diameter 3.9 mm, Features Video Recording, Includes 32 GB MicroSD, Display Size 5 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Detachable, Minimum Observation Depth 10 mm, Resistance Properties Water Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 6, Field of View 90 Degrees

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.