Zoro Homepage

Clamp Meter, Backlit LCD, Digital

  • Mfr # EX840A-NIST

  • Zoro # G611248676


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Safety Rating
CAT IV 600V
Jaw Opening
1.7 in
Basic AC Voltage Accuracy
+/-1.5%
Overall Height
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX840A-NIST
Zoro #
G611248676
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10.6 in
Battery Size
9V
Overall Width
4.3 in
Maximum Conductor Size
750MCM
Manufacturers Warranty Length
3 yr

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Low Input Impedance, Low Pass Filter, Resistance, Temperature, Intrinsically Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.