Zoro Homepage

Clamp On Earth Resistance Tster, 1500 Ohm

  • Mfr # 382357

  • Zoro # G2962267


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Ground Resistance Range
0.025 to 1500 ohm
Jaw Capacity
0.9 in
Resolution
0.002 ohm
Operating Frequency
1.667 kHz
Data Logging
116 Readings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382357
Zoro #
G2962267
UPC #
793950383575
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Tool Length
4.4 in
Battery Size
9V
Tool Height
10.2 in
Tool Width
1.9 in

Description

Clamp On Earth Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT II 600V, CAT III 300V, Calibration Certificate None, Current Accuracy +/-2.00 Percent, Data Logger Yes, Display Type Digital, Dustproof No, IP Rating Not Applicable, Jaw Capacity 0.9 in, Leakage Current Range 0.2 mA to 30 A, Maximum Earth Voltage Not Applicable, Maximum Ground Resistance Measurement 1,500 ohm, Measurement Connectors One Clamp, Minimum Ground Resistance Measurement 0.03 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.