KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Multimeter, 480V, AAA

EXTECH| Zoro #: G0359755| Mfr #: VT30

$74.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Auto Ranging: Yes
Display: LCD with Bargraph
Non-Contact Voltage Detector: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359755 Mfr #: VT30
Auto Ranging: YesDisplay: LCD with Bargraph
Non-Contact Voltage Detector: YesBattery Type: AAA Alkaline
Includes: (2) AAA Batteries, Protective Cap, Pouch CaseFlashlight: Yes
Audible Continuity: YesAC Voltage Range: 0 to 480
Basic DC Accuracy: +/-1%Manufacturers Warranty Length: 1 yr.
Calibration Frequency: 50 to 60 HzSafety Rating: Cat IV 600V
Item: Voltage and Continuity TesterDC Voltage Range: 0 to 690
Low Impedance: YesSpecial Features: Low Impedance Test to Check for Ghost Voltages, (3) Phase Rotation Test, Built In Flashlight, Double Molded Housing
Country of Origin (subject to change): China

Description

Voltage and Continuity Tester, AC Voltage Range 0 to 480, DC Voltage Range 0 to 690, Calibration Frequency 50 to 60 Hz, Safety Rating CAT IV 600V, CAT III 600V, Display LCD with Bargraph, Basic DC Accuracy +/-1 Percent, Battery Type AAA Alkaline, Includes (2) AAA Batteries, Protective Cap, Pouch Case, Manufacturers Warranty Length 1 yr.

Reviews