Zoro Homepage

Digital Vibration Meter Kit

  • Mfr # 407860

  • Zoro # G1091413


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Acceleration Range
2 to 656 ft/sq sec or 0.5 to 200 m/sq sec
Frequency Range (Hz)
10 to 1 K
Temp. Range (F)
32 Degrees to 122 Degrees
Velocity
0.02 to 7.87 in/sec or 0.5 to 200 mm/sec
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407860
Zoro #
G1091413
UPC #
793950408605
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
3 yr
Battery Size
9V

Details

Item
Vibration Meter Kit
Acceleration Range
2 to 656 ft/sq sec or 0.5 to 200 m/sq sec
Frequency Range (Hz)
10 to 1 K
Temp. Range (F)
32 Degrees to 122 Degrees
Velocity
0.02 to 7.87 in/sec or 0.5 to 200 mm/sec
Auto Power Off
Yes
Accuracy
+/-5%
Includes
Carrying Case, Magnetic Mount, Stand
Interface
RS-232
Battery Type
9V
Data Hold
Yes
Special Features
Displacement (peak-to-peak) measurement, Manual.Auto store/Recall up to 500 readings, RMS or Peak value measurement, Wide 10Hz to 1kHz frequency range
Temp. Range (C)
0 Degrees to 50 Degrees
Display
LCD
Alert Type
Vibration
Digital Display Screen Type
LCD
Battery Voltage
9V
Minimum Displacement Measured
0.001 in
Maximum Velocity Measured
7.87 in/sec
Maximum Displacement Measured
0.078 in
Acceleration Measurement - Minimum
2 ft/sq sec
Number of Batteries Required
1
Minimum Velocity Measured
0.02 in/sec
Acceleration Max Resolution
2 ft/sq sec
Number of Records Stored
500
Velocity Max Resolution
0.02 in/sec
Frequency Ranges
10 to 1 KHz
Features
Remote Vibration Sensor
Displacement Max Resolution
0.001 in
Maximum Operating Temperature
122 Degrees F
Testing Functions
Acceleration, Displacement, Velocity
Acceleration Measurement - Maximum
656 ft/sq sec
Minimum Operating Temperature
32 Degrees F
Batteries Included
Yes

Description

Vibration Meter Kit, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 2 ft/sq sec, Acceleration Measurement - Maximum 656 ft/sq sec, Number of Records Stored 500, Maximum Velocity Measured 7.87 in/sec, Minimum Velocity Measured 0.02 in/sec, Acceleration Max Resolution 2 ft/sq sec, Displacement Max Resolution 0.001 in, Maximum Displacement Measured 0.078 in, Minimum Displacement Measured 0.001 in, Velocity Max Resolution 0.02 in/sec, Auto Power Off Yes, Batteries Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.