Force Gauge, +/-0.4% Force Acc, Digital
- Mfr # 475040
- Zoro # G2427117
product price:Â
$
540.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Display
5 Digit LCD
Accuracy
+/-0.4% + 1 Digit
Includes
(4) Adapters, Carrying Case, Tension Rod
Measuring Units
g, N, oz
Range
176 oz/5000 gm/49 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475040
- Zoro #
- G2427117
- UPC #
- 793950470404
- Country of Origin
- Taiwan, Province of China
- Item
- Digital Force Gauge
- Display
- 5 Digit LCD
- Accuracy
- +/-0.4% + 1 Digit
- Includes
- (4) Adapters, Carrying Case, Tension Rod
- Measuring Units
- g, N, oz
- Range
- 176 oz/5000 gm/49 N
- Resolution
- 0.05 oz/1 g/0.01 N
- Function
- Measure Tension (Pull) Compression (Push) on Springs, Belts or any Mechanical Mechanism
- Power Source
- Battery
- Digital Display Screen Type
- LCD
- Gauge Adapters Included
- Chisel, Cone, Extension Rod, Flat Head, Hook
- Force Accuracy
- +/-0.4%
- Number of Digits
- 5
- Maximum Force Measured
- 5,000 g-force
- Battery Voltage
- 1.5V
- Display Type
- Digital
- Number of Batteries Required
- 6
- Force Resolution
- 0.01 N, 0.05 oz, 1 g
- Batteries Included
- Yes
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Battery Size
- AA
- Manufacturer Warranty Length
- 2 yr
Description
Digital Force Gauge, Maximum Force Measured 5,000 g-force, Force Resolution 0.01 N, 0.05 oz, 1 g, Force Accuracy +/-0.4 Percent, Measuring Units g, N, oz, Display Type Digital, Includes (4) Adapters, Carrying Case, Tension Rod, Digital Display Screen Type LCD, Interface -, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Battery Voltage 1.5V, Number of Digits 5, Power Source Battery, Batteries Included Yes, Battery Size AA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.