Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, Digital Force, 0 to 44 Lbs

  • Mfr # 475044

  • Zoro # G2378363


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Display
5 Digit LCD
Accuracy
+/-0.5% + 2 Digits
Includes
(4) Adapters, Carrying Case, Tension Rod
Measuring Units
kg, lb, N
Range
44 lb/20 kg/196 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475044
Zoro #
G2378363
UPC #
793950470442
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Item
Digital Force Gauge
Display
5 Digit LCD
Accuracy
+/-0.5% + 2 Digits
Includes
(4) Adapters, Carrying Case, Tension Rod
Measuring Units
kg, lb, N
Range
44 lb/20 kg/196 N
Resolution
0.01 lb/0.01 kg/0.05N
Function
Measure Tension (Pull) Compression (Push) on Springs, Belts or any Mechanical Mechanism
Power Source
Battery
Batteries Included
Yes
Battery Voltage
1.5V
Display Type
Digital
Number of Digits
5
Digital Display Screen Type
LCD
Force Resolution
0.01 Kg, 0.01 lb, 0.05 N
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Force Accuracy
+/-0.5%
Maximum Force Measured
44 lbf
Number of Batteries Required
6

Description

Digital Force Gauge, Maximum Force Measured 44 lbf, Force Resolution 0.01 Kg, 0.01 lb, 0.05 N, Force Accuracy +/-0.5 Percent, Measuring Units kg, lb, N, Display Type Digital, Includes (4) Adapters, Carrying Case, Tension Rod, Digital Display Screen Type LCD, Interface -, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Battery Voltage 1.5V, Number of Digits 5, Power Source Battery, Batteries Included Yes, Battery Size AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.