Shop All Borescope
Extech
Inspection Camera, 4.3" Monitor Size
Mfr # BR90
Zoro # G7758925
original price:
$127.99
3% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 1.2 in to 2.4 in
- Monitor Size 4.3 in
- Camera Size 8 mm
- Shaft Dia. 0.32 in
Product Information
Dimensions
Observation Depth | 1.2 in to 2.4 in |
Monitor Size | 4.3 in |
Camera Size | 8 mm |
Shaft Dia. | 0.32 in |
Shaft Length | 2 1/2 ft |
Battery Size | AA |
Camera Diameter | 8 mm |
Display Size | 4.3 in |
Shaft Diameter | 4.4 mm |
Maximum Observation Depth | 8 mm |
Minimum Observation Depth | 3 cm |
Details
Description
Inspection Camera, Camera Pixel Resolution 640 x 480, Shaft Length 2 1/2 ft, Shaft Diameter 4.4 mm, Camera Diameter 8 mm, Features 180 Degrees Image Rotation, Mirror Rotation, Adjustable Brightness, Display Size 4.3 in, Digital Display Screen Type TFT LCD, Product Type Inspection Camera, Display Portability Fixed, Minimum Observation Depth 3 cm, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 4, Maximum Observation Depth 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 600 uA Max. AC Amps, 600 uA Max. DC Amps (FLUKE-116)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L300#)
- KESTREL Environmental Meter, Hi-Vis Green, LCD (0852HVG)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 1000 PSI, Stainless Case, Lower Mount, PRO-201L-254M (PRO-201L-254M)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- MILWAUKEE TOOL M12™ M-Spector™ 360 10' Inspection Camera (2324-21)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- Extech Borescope