Laser Tachometer, +/-0.05% RPM Acc, LCD

  • Mfr # 461995-NIST
  • Zoro # G8192317
product price: 
$
486.50
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
23 in Reflective Tape, Carrying Case, NIST Certificate, Wheels for Linear Surface Speed or RPM Measurements
RPM Accuracy
+/-0.05%
Features
Combination Contact & Photo Tachometer, Memory Button Holds Last/Min/Max Readings
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact and Noncontact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461995-NIST
Zoro #
G8192317
UPC #
793950479957
Country of Origin
Taiwan, Province of China
Item
Laser Tachometer
Includes
23 in Reflective Tape, Carrying Case, NIST Certificate, Wheels for Linear Surface Speed or RPM Measurements
RPM Accuracy
+/-0.05%
Features
Combination Contact & Photo Tachometer, Memory Button Holds Last/Min/Max Readings
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact and Noncontact
Display
5 digit LCD
Memory
Last/Min/Max
Standards
CE
Contact RPM Range
0.5 to 20,000
Speed (FPM)
0.20 to 6560
Speed (M/Min)
0.05 to 1999.9
Light Source
Laser
Noncontact RPM Range
10 to 99,999
Working Distance
6.5 ft
Calibration Certificate
NIST
Minimum Contact RPM
0.5 RPM
Digital Display Screen Type
LCD
Maximum Non-Contact RPM
99,999 RPM
Maximum Non-Contact Distance
6 1/2 ft
Calibration Certificate Type
NIST
Minimum Velocity Measured
0.2 fpm
Batteries Included
Yes
Rotational Speed Measuring Units
ft/min, m/min, RPM
Maximum Contact RPM
19,999 RPM
Number of Digits
5
Contact Type
Contact
Minimum Non-Contact RPM
10 RPM
Number of Batteries Required
4
Battery Voltage
1.5V
Maximum Velocity Measured
6,560 fpm

Dimensions

Battery Size
AA
Manufacturer Warranty Length
2 yr
Fits Chest Size
Combination Contact & Photo Tachometer, Memory Button Holds Last/Min/Max Readings

Description

Laser Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 10 RPM, Maximum Non-Contact Distance 6 1/2 ft, Calibration Certificate Type NIST, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured 0.2 fpm, Includes 23 in Reflective Tape, Carrying Case, NIST Certificate, Wheels for Linear Surface Speed or RPM Measurements

Ratings & reviews