Zoro Homepage

Manometer, Digital, LCD

  • Mfr # 407910

  • Zoro # G3310474


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Quick-Disconnect Fittings, Carrying Case, Protective Holster, Stand
Standards
CE
Accuracy
+/-1% of Full Scale
Pressure Accuracy
+/-1% of Full Scale
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407910
Zoro #
G3310474
UPC #
793950409107
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Housing Height
7 in
Process Connection Size
5/32 in
Housing Length
2.9 in
Battery Size
9V

Details

Item
Digital Manometer
Includes
(2) Quick-Disconnect Fittings, Carrying Case, Protective Holster, Stand
Standards
CE
Accuracy
+/-1% of Full Scale
Pressure Accuracy
+/-1% of Full Scale
Battery Type
9V
Pressure Resolution
0.02 psi
Operating Range
0 to 802 in wc
For Use With
Air, Non-Corrosive Gases and Liquids, Non-Ionized Gases and Liquids
Operating Temp. Range
32 Degrees to 122 Degrees F
Max. Pressure
29 psi (2 Bar)
Resolution
0.5 in wc
Pressure Range
-29 psi to 29 psi
Display
1.4 in High LCD
Calibration Certificate Included
No
Number of Pressures Measured
Dual
Type of Pressure
Differential, Gauge
Weight
0.7 lb
Minimum Operating Temperature
32 Degrees F
Maximum Pressure
29 psi
Min/Max Capture
Yes
Number of Connections
2
Batteries Required
Yes
Data Hold
Yes
Auto Power Off
Yes
Batteries Included
Yes
Minimum Pressure
-29 psi
Application
Air; Non-Corrosive Gases; Non-Ionized Gas
Digital Display Features
Dual LCD
Data Interface
RS-232
Maximum Operating Temperature
122 Degrees F
Series
407910
Operating Pressure Range
-29 to 29 psi
Low Battery Indicator
Yes
Process Connection Type
Quick Disconnect
Display Units
atm, in H2O, in Hg, kg/sq cm, mbar, mm H2O, mm Hg, psi
Manometer Type
General Purpose Digital Manometer
NIST Traceable Certificate
No
Maximum Operating Pressure
29 psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Stages Measured
Dual
Pressure Type Measured
Differential, Gauge
Operating Pressure - Maximum
29 psi
Includes Data Logging
Data Logging Included
Pressure Measurement - Maximum
29 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Includes Min/Max Capture
Min/Max Capture
Includes Batteries
Batteries Included
Number of Process Connections
2
Digital Display Type
LCD
Includes Data Hold
Data Hold
Operating Temperature - Maximum
122 Degrees F
Pressure Measurement - Minimum
-29 psi
Operating Temperature - Minimum
32 Degrees F

Description

Digital Manometer, Maximum Pressure 29 psi, Minimum Pressure -29 psi, Accuracy +/-1 Percent of Full Scale, Process Connection Size 5/32 in, Process Connection Type Quick Disconnect, Batteries Included Yes, Digital Display Features Dual LCD, NIST Traceable Certificate No, Series 407910, Application Air; Non-Corrosive Gases; Non-Ionized Gas, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Data Hold Yes, Data Interface RS-232

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.