Zoro Homepage

Micro Ohm Meter, 60m Ohms-6000 Ohms

  • Mfr # UM200

  • Zoro # G4285906


product price: $2,706.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
4-Wire Cables with Kelvin Clips, AC Adapter/Charger, and Carrying Case, Rechargeable Li-Polymer Battery, Software, USB Cable
Interface
USB
Resolution
1u Ohms to 100m Ohms
Accuracy
+/-0.25%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM200
Zoro #
G4285906
UPC #
793950380208
Country of Origin
Taiwan, Province of China

Details

Item
Micro Ohmmeter
Power Source
Battery
Includes
4-Wire Cables with Kelvin Clips, AC Adapter/Charger, and Carrying Case, Rechargeable Li-Polymer Battery, Software, USB Cable
Interface
USB
Resolution
1u Ohms to 100m Ohms
Accuracy
+/-0.25%
Resistance Range
60 megohm to 6000 ohm
Counts
60,000
Display
Backlit LCD
Resistance Range - Milli and Microhm Meters
60 miliohm to 6000 ohm
Output Current
100uA to 10A
Data Storage
3000 Measurements
Green Environmental Attribute
Product is Rechargeable
Communication Protocol
USB
Number of Digits
5
Maximum Insulation Resistance
6 kiloohm
Minimum Insulation Resistance
60 microohm
Insulation Resistance Resolution
1 microohm to 100 milliohm
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Micro Ohmmeter, Communication Protocol USB, Insulation Resistance Resolution 1 microohm to 100 milliohm, Maximum Insulation Resistance 6 kiloohm, Minimum Insulation Resistance 60 microohm, Number of Digits 5, Power Source Battery, Includes 4-Wire Cables with Kelvin Clips, AC Adapter/Charger, and Carrying Case, Rechargeable Li-Polymer Battery, Software, USB Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.