Shop EXTECH
See all product information
Create Account
Moisture Meter, Digital
- Mfr # MO57A
- Zoro # G423352691
product price:Â
$
171.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator
Display Type
Digital
Sensor Type
Pinless
Parameters Measured
Moisture
Compatible Material
Cardboard, Concrete, Mortar, Plaster, Stone, Drywall, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MO57A
- Zoro #
- G423352691
- UPC #
- 793950470589
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator
Details
- Item
- Moisture Meter
- Features
- Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator
- Display Type
- Digital
- Sensor Type
- Pinless
- Parameters Measured
- Moisture
- Compatible Material
- Cardboard, Concrete, Mortar, Plaster, Stone, Drywall, Wood
- Digital Display Screen Type
- LCD with Backlight
- Product Type
- Moisture Meter
Description
Moisture Meter, Features Adjustable Alerts, Auto Power Off, Built-In Material Library, Low Battery Indicator, Parameters Measured Moisture, Sensor Type Pinless, Display Type Digital, Digital Display Screen Type LCD with Backlight
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.