Multimeter, 1,000 V Max DC, 1 mV Max AC, TRMS, 4,000 Instrument Counts, LCD
Mfr # EX520A-NIST
Zoro # G211248755
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Carrying Case, Double Molded Test Leads, Magnetic Hanging Strap, Temperature Probe
Standards
CE, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX520A-NIST
Zoro #
G211248755
UPC #
793950395240
Country of Origin
China
Dimensions
Battery Size
9V
Manufacturers Warranty Length
3 yr
Overall Height
7.3 in
Overall Width
3.3 in
Depth
2.3 in
Pulse Width
Yes
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.0 Percent, Basic DC Voltage Accuracy +/-0.09 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.0 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000, Special Features 4-Digit Readout, Double-Molded Housing, Drop-Proof up to Six Feet, Maximum AC Current Measurement 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.