Zoro Homepage

Multimeter, LCD, 2.3 in D, 7.3 in H

  • Mfr # EX520A

  • Zoro # G911248673


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Carrying Case, Double Molded Test Leads, Magnetic Hanging Strap, Temperature Probe
Standards
CE, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX520A
Zoro #
G911248673
UPC #
793950395233
Country of Origin
China

Dimensions

Overall Width
3.3 in
Overall Height
7.3 in
Pulse Width
Yes
Manufacturers Warranty Length
3 yr
Depth
2.3 in
Battery Size
9V

Description

Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.0 Percent, Basic DC Voltage Accuracy +/-0.09 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.0 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000, Special Features 4-Digit Readout, Double-Molded Housing, Drop-Proof up to Six Feet, Maximum AC Current Measurement 10 A, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.