Zoro Homepage

Pen Vibration Meter

  • Mfr # VB400

  • Zoro # G4275311


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Acceleration Range
20.39g, 200 m/sq sec, 656 ft/sq sec
Frequency Range (Hz)
10 to 1k
Velocity
19.99cm/s, 200mm/s, 7.87in/s
Bearing/Gear Check
No
Special Features
Interchangeable Test Pin Tip And Magnetic Base, Water And Dust Resistant To IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB400
Zoro #
G4275311
UPC #
793950714003
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Details

Item
Vibration Meter
Acceleration Range
20.39g, 200 m/sq sec, 656 ft/sq sec
Frequency Range (Hz)
10 to 1k
Velocity
19.99cm/s, 200mm/s, 7.87in/s
Bearing/Gear Check
No
Special Features
Interchangeable Test Pin Tip And Magnetic Base, Water And Dust Resistant To IP65
Includes
Carrying Case, Magnetic Base, Test Pin Tip
Display
LCD
Accuracy
+/-5% of Reading + 2 Digits
Battery Type
(4) AAA
Data Hold
Yes
Frequency Ranges
10 Hz to 1 kHz
Acceleration Max Resolution
1 ft/sq sec
Digital Display Screen Type
LCD
Acceleration Measurement - Maximum
656 ft/sq sec
Maximum Velocity Measured
7.87 in/sec
Testing Functions
Acceleration, Velocity
Number of Batteries Required
4
Features
Data Hold, IP65, Low Battery Indicator
Batteries Included
Yes
Number of Digits
2
Minimum Velocity Measured
0.02 in/sec
Battery Voltage
1.5V
Acceleration Measurement - Minimum
1 ft/sq sec
Velocity Max Resolution
0.02 in/sec
Alert Type
Vibration

Description

Vibration Meter, Accuracy +/-5 Percent of Reading + 2 Digits, Acceleration Measurement - Minimum 1 ft/sq sec, Acceleration Measurement - Maximum 656 ft/sq sec, Maximum Velocity Measured 7.87 in/sec, Minimum Velocity Measured 0.02 in/sec, Acceleration Max Resolution 1 ft/sq sec, Velocity Max Resolution 0.02 in/sec, Batteries Included Yes, Alert Type Vibration, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 4, Digital Display Screen Type LCD, Manufacturer Warranty Length 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.