Extech
Pressure Meter/Datalogger
Mfr # SDL700
Zoro # G4265441
product price: $389.99
/ea
Free Shipping & Returns
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 30psi (2bar), 150psi (10bar) or 290psi (20bar) (Dependent On Transducer)
- For Use With Optional 30 psi (2bar), 150 psi (10bar) or 290 psi (20bar) Transducers
- Accuracy +/-0.50% of Reading
- Manufacturers Warranty Length 3 yr
- Includes Carrying Case, SD Card, (6) AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Extech
- MFR # SDL700
- Zoro # G4265441
- UPC # 793950437018
- Country of Origin Taiwan, Province of China
- Category Manometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Housing Height | 7.2 in |
Housing Length | 2.9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Meter |
Pressure Range | 30psi (2bar), 150psi (10bar) or 290psi (20bar) (Dependent On Transducer) |
For Use With | Optional 30 psi (2bar), 150 psi (10bar) or 290 psi (20bar) Transducers |
Accuracy | +/-0.50% of Reading |
Includes | Carrying Case, SD Card, (6) AA Batteries |
Requires | Batteries, Optional Transducer, SD Card |
Interface | SD Card and RS-232 |
Display | Backlit LCD |
Pressure Range with 30 PSI Transducer | 0.002 to 1.974 atm, 0.002 to 2 bar, 0.002 to 2.040 kg/sq cm, 0.02 to 20.40 m H2O, 0.02 to 29 psi, 0.05 to 59.05 in Hg, 0.2 to 200.0 kPA, 1 to 802 in H2O, 2 to 1500 mm Hg, 2 to 2000 hPA |
Pressure Range with 300 PSI Transducer | 0.02 to 19.74 atm, 0.02 to 20 bar, 0.02 to 20.40 kg/sq cm, 0.2 to 204.0 m H2O, 0.2 to 290 psi, 0.5 to 590.5 in Hg, 10 to 8020 in H2O, 2 to 2000 kPA, 20 to 15000 mm Hg, 20 to 20000 hPA |
Auto Power Off | Yes |
Number of Readings Stored | 99 |
Weight | 17.3 oz |
Sampling Rate | 1 sec to 8 hrs; 59 min; 59 sec |
Display Type | Backlit LCD |
Pressure Range with 150 PSI Transducer | 0.01 to 10 bar, 0.01 to 9.87 atm, 0.09 to 10.19 kg/sq cm, 0.1 to 101.9 m H2O, 0.2 to 145 psi, 0.2 to 295.2 in Hg, 1 to 1000 kPA, 10 to 10000 hPA, 10 to 7500 mm Hg, 5 to 4010 in H2O |
Data Logging | 2 GB |
For Use With Sensor Type | 150 psi, 30 psi, 300 psi |
Data Hold | Yes |
Pressure Units Displayed | atm, bar, hPA, in H2O, in Hg, kg/sq cm, kPA, m H2O, mm Hg, psi |
Description
Pressure Meter, Pressure Range with 150 PSI Transducer 0.01 to 10 bar, 0.01 to 9.87 atm, 0.09 to 10.19 kg/sq cm, 0.1 to 101.9 m H2O, 0.2 to 145 psi, 0.2 to 295.2 in Hg, 1 to 1000 kPA, 10 to 10000 hPA, 10 to 7500 mm Hg, 5 to 4010 in H2O, Pressure Range with 30 PSI Transducer 0.002 to 1.974 atm, 0.002 to 2 bar, 0.002 to 2.040 kg/sq cm, 0.02 to 20.40 m H2O, 0.02 to 29 psi, 0.05 to 59.05 in Hg, 0.2 to 200.0 kPA, 1 to 802 in H2O, 2 to 1500 mm Hg, 2 to 2000 hPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Generator, Function (4012A)
- WINTERS Thermometer, Analog, 20 to 80 deg, 1/2in (TAS131LF.)
- SUPCO Digital Clamp Meter, Yes, 1,000 A A, 1.5 in (38 mm) Jaw Capacity, CAT III 1000V Safety Rating (IDVM550)
- TEST PRODUCTS INTERNATIONAL Leak Detector, Refrigerant (750A)
- EXTECH ANEMOMETER/DIFF MANOMETER (HD350)
- EXTECH Manometer, Digital, LCD (407910)
- EXTECH Digital Manometer, 0 to 13.85 In WC (HD755)
- EXTECH Digital Manometer, 0 to 138.3 In WC (HD750)
- EXTECH Handheld Manometer, 0 to 55.40 In WC (HD700)
- TRIPLETT Manometer with NIST (DPR302-NIST)
- ZORO SELECT Digital Manometer, 0 to 1000 mmHg (5ZPT1)
- DWYER INSTRUMENTS Digital Pressue Gauge Range (DPG-002)