Zoro Homepage

Process Calibrator, Current, 24 mA

  • Mfr # PRC10

  • Zoro # G5076592


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Includes
100 to 240V AC Universal Adaptor with 4 Plugs, Alligator Clips, Hard Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE
Loop Supply Voltage
24 V DC
Powered By
(6) AA Batteries or 100 to 240V Universal AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC10
Zoro #
G5076592
UPC #
793950710111
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Battery Size
AA

Details

Item
Current Calibrator
Includes
100 to 240V AC Universal Adaptor with 4 Plugs, Alligator Clips, Hard Carrying Case, Test Leads
Display
Multiline LCD
Standards
CE
Loop Supply Voltage
24 V DC
Powered By
(6) AA Batteries or 100 to 240V Universal AC Adapter
Current Measurement Range
0 to 50mA DC
Source/Simulate
24V Loop Supply, DC Current
Max. Loop Current
24mA DC
Source Current
0 to 24mA DC
Current Accuracy
0.01% +/-1 Digit
Voltage Accuracy
0.01% +/-1 Digit
Product Type
Current Calibrator
Source Current - Maximum
24 mA
Digital Display Screen Type
LCD
Battery Chemistry
Alkaline
Source Current - Minimum
0 mA
Voltage Measurement - Maximum
20 V
Loop Current - Maximum
24 A
Calibration Certificate Type
NIST
Includes Batteries
Batteries Included
Voltage Measurement - Minimum
0 V
Number of Batteries Required
6
Parameters Measured
DC Current
Current Measurement - Minimum
0 mA
Current Measurement - Maximum
50 mA

Description

Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy 0.01 Percent +/-1 Digit, Voltage Accuracy 0.01 Percent +/-1 Digit, Loop Supply Voltage 24 V DC, Max. Loop Current 24mA DC, Display Multiline LCD, Standards CE, Powered By (6) AA Batteries or 100 to 240V Universal AC Adapter, Includes 100 to 240V AC Universal Adaptor with 4 Plugs, Alligator Clips, Hard Carrying Case, Test Leads, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.