Extech
Proximity Sensor
- Zoro #: G3127853
- Mfr #: 461955
Tap to zoom
Hover or click to zoom
$50.34
- Promotion Restriction: Not eligible for promotion
- Item: Proximity Sensor
- Max. Sensing Distance: 0.1 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.34
Extech #461955 Specifications
- Zoro #: G3127853
- Mfr #: 461955
- Promotion Restriction: Not eligible for promotion
- Item: Proximity Sensor
- Max. Sensing Distance: 0.1 in
- RPM: 5 to 36,000
- Temp. Range: 32 to 122
- Material: Plastic
- Includes: 6 1/2 ft Cable
- Manufacturers Warranty Length: 1 yr
- For Use With: Mfr. No. 461950, 461960
- Product Type: Proximity Sensor
- Country of Origin (subject to change): Taiwan, Province of China
Description
Proximity Sensor, 5 to 36,000 RPM, Max. Sensing Distance 0.1 in, Temp. Range 32 To 122, Material Plastic, For Use With Mfr. No. 461950, 461960, Includes 6 1/2 ft Cable, Manufacturers Warranty Length 1 yr
Reviews of Extech #461955
Explore more
- Extech Photoelectric Sensor 461957
- Extech 1/8 Din Panel Tach 461950
- Monarch Panel Tachometer ACT-3X-2-1-0-2-0-0
- Autonics Tach / Speed / Pulse Meters 1/8 Din MP5W-4N
- Autonics Pulse Meter, 1/32 DIN, 10,000 RPM LR5N-B
- Redington LCD Hour Meter, Rectangular, Dry Contact 6320-0500-0000
- Monarch Rols-p Sensor With Phone Plug ROLS-P
- Redington Electronic Counter, 8 Digits, LCD 6300-0500-0000
- Monarch Sensor, Magnetic M-190W
- Monarch Rols-w Sensor With Tinned Leads, 3-15V ROLS-W
- Redington Electronic Counter, 8 Digits, LCD 6300-1500-0000
- Extech Panel Mount Tachometers