Temperature Probe, Mini Plug, Type K

  • Mfr # 881616

  • Zoro # G3264703


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-4 Degrees to 482 Degrees
Temp. Range (C)
-20 Degrees to 250 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881616
Zoro #
G3264703
UPC #
793950886168
Country of Origin
Taiwan, Province of China

Dimensions

Probe Wire Length
5 ft 6 in
Wire Length
5 ft. 6"
Cable Length
6 ft
Manufacturer Warranty Length
6 mo

Details

Item
Surface Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-4 Degrees to 482 Degrees
Temp. Range (C)
-20 Degrees to 250 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Type K Mini
Probe Contact Material
Welded Bead
Use
Air or Surface
Response Time
Less Than 2 sec
Includes
Instructions
Temperature Measuring Element
K Thermocouple
Head Material
Welded Bead
Minimum Temperature F
-40 Degrees F
Thermocouple Type
Type K
Temperature Range
-40 Degrees to 842 Degrees F/-40 Degrees to 450 Degrees C
For Air
Yes
Connector Type
Mini Plug
For Surfaces
Yes
For Application
Air, Surface
For Liquids and Gels
No
Minimum Temperature C
-40 Degrees C
Probe Bend
Straight
Maximum Temperature C
450 Degrees C
Maximum Temperature F
842 Degrees F
For Gases
No
Cable Material
Teflon
For Solids
No
Tip Style
Flat
Includes Thermowell
No
Maximum Temperature °F
842 Degrees F
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
450 Degrees C
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
842 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
450 Degrees C

Description

Surface Temperature Probe, Type K, For Application Air, Surface, Mini Plug, Cable Length 6 ft, -40 Degrees to 842 Degrees F/-40 Degrees to 450 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.