Thermocouple Probe, Mini Plug, Type K
Mfr # 881602
Zoro # G4544732
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 932 Degrees
Temp. Range (C)
-40 Degrees to 500 Degrees
Probe Length
5.7 in
Primary Measuring Element
Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
881602
Zoro #
G4544732
UPC #
793950886021
Country of Origin
Taiwan, Province of China
Dimensions
Probe Length
5.7 in
Probe Wire Length
5 ft 11 in
Wire Length
5 ft. 11"
Manufacturers Warranty Length
6 mo
Probe Dia.
27/86 in
Probe Diameter
0.313 in
Cable Length
70.8 in (Coiled)
Manufacturer Warranty Length
6 mo
Probe Tip Diameter
0.313 in
Probe Size
5/16 in x 5.7 in
Description
Surface Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 5/16 in x 5.7 in, Cable Length 70.8 in (Coiled), -40 Degrees to 932 Degrees F/-40 Degrees to 500 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.