TempController, 1/16 DIN, 5 VA

  • Mfr # 48VFL13
  • Zoro # G4308001
product price: 
$
292.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
One-touch Auto Tuning
Voltage
90-264V AC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48VFL13
Zoro #
G4308001
UPC #
793950480137
Country of Origin
Taiwan, Province of China
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
One-touch Auto Tuning
Voltage
90-264V AC
Input Voltage
1V DC to 5V DC
Output
4 to 20 mA Output
Temp. Range
-58 Degrees to 3,272 Degrees F
Control Mode
Cycle Time, Derivative Time, Fuzzy Logic, Hysteresis, Proportional
Amps
4-20mA
Alarms
(2) Latching Relays Standard, (8) Modes
Power Consumption
5 VA
Control Period
Proportional Band 0 to 300.0%; Integral time 0 to 3600 seconds; Derivative time 0 to 900 seconds; Hysteresis 0.0 to 200.0 or 0.0 to 2000; Cycle time 1 to 100 second
Proportional Band
0 to 300.0%
Setting Accuracy
Thermocouple: 1.8 deg F; RTD: 0.36 deg F
Hysteresis
0.0 to 200.0 or 0.0 to 2000
Series
Extech
Accuracy
Thermocouple: 1.8 Degrees F; RTD: 0.36 Degrees F
Control Period - Maximum
100 sec
Current
4-20 mA
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
3,272 Degrees F
Display Type
Digital
Control Period - Minimum
1 sec
Product Type
Temperature Controller
Operating Environment
Indoor
Fahrenheit Temperature - Minimum
-58 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Plug Type
Hardwired
Celsius Temperature - Maximum
1,800 Degrees C
Display Units
Celsius, Fahrenheit
Fahrenheit Temperature - Maximum
3,272 Degrees F
Celsius Temperature - Minimum
-270 Degrees C
Includes
Hardware, Mounting Bracket, Screw Terminals for Easy Wiring

Dimensions

DIN Size
1/16
Depth
3.94 in
Width
1.77 in
Length
1 3/4 in
Length (Straight Wireway)
1.77 in
Overall Length
1 3/4 in
Overall Height
3 in
Overall Width
1 3/4 in
Wire Rope Length
1 3/4 in

Description

Temperature Controller, Digital, Thermocouple and RTD Sensor Type, DIN Size 1/16, Input Voltage 1 to 5V DC, Output 4 to 20 mA Output, Temp. Range -58 Degrees to 3272 Degrees F, Control Mode Cycle Time, Derivative Time, Fuzzy Logic, Hysteresis, Proportional, 4-20mA Amps, Length 1.77 in, Width 1.77 in, Depth 3.94 in

Ratings & reviews