TempController, 1/4 DIN, 5 VA

  • Mfr # 96VFL13
  • Zoro # G4316024
product price: 
$
429.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
One-touch Auto Tuning
Voltage
1-5V DC
DIN Size
1/4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
96VFL13
Zoro #
G4316024
UPC #
793950961131
Country of Origin
Taiwan, Province of China
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
One-touch Auto Tuning
Voltage
1-5V DC
Input Voltage
1V DC to 5V DC
Output
4 to 20 mA Output
Temp. Range
-58 Degrees to 3,272 Degrees F
Control Mode
Cycle Time, Derivative Time, Fuzzy Logic, Hysteresis, Proportional
Amps
4-20mA
Power Consumption
5 VA
Proportional Band
0 to 300.0%
Hysteresis
0.0 to 200.0 or 0.0 to 2000
Control Period
Proportional Band 0 to 300.0%; Integral time 0 to 3600 seconds; Derivative time 0 to 900 seconds; Hysteresis 0.0 to 200.0 or 0.0 to 2000; Cycle time 1 to 100 second
Alarms
(2) Latching Relays Standard, (8) Modes
Setting Accuracy
Thermocouple: 1.8 deg F; RTD: 0.36 deg F
Accuracy
Thermocouple: 1.8 Degrees F; RTD: 0.36 Degrees F
Series
Extech
Temperature - Minimum
-58 Degrees F
Display Type
Digital
Control Period - Minimum
1 sec
Control Period - Maximum
100 sec
Temperature - Maximum
3,272 Degrees F
Product Type
Temperature Controller
Current
4-20 mA
Fahrenheit Temperature - Maximum
3,272 Degrees F
Celsius Temperature - Maximum
1,800 Degrees C
Fahrenheit Temperature - Minimum
-58 Degrees F
Celsius Temperature - Minimum
-270 Degrees C
Operating Environment
Indoor
Plug Type
Hardwired
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Display Units
Celsius, Fahrenheit
Includes
Hardware, Mounting Bracket, Screw Terminals for Easy Wiring

Dimensions

DIN Size
1/4
Length
3 5/8 in
Depth
3.15 in
Width
3.62 in
Length (Straight Wireway)
3.62 in
Overall Width
3 5/8 in
Overall Height
3 in
Overall Length
3 5/8 in
Wire Rope Length
3 5/8 in

Description

Temperature Controller, Digital, Thermocouple and RTD Sensor Type, DIN Size 1/4, Input Voltage 1 to 5V DC, Output 4 to 20 mA Output, Temp. Range -58 Degrees to 3272 Degrees F, Control Mode Cycle Time, Derivative Time, Fuzzy Logic, Hysteresis, Proportional, 4-20mA Amps, Length 3.62 in, Width 3.62 in, Depth 3.15 in

Ratings & reviews