Temperature Probe, Mini Plug, Type K
Mfr # TP882
Zoro # G5043053
product price: $56.89
/eaKey Features
Sensor Type
Thermocouple
Temp. Range (F)
-50 Degrees to 1000 Degrees
Temp. Range (C)
-46 Degrees to 538 Degrees
Probe Length
5.9 in
Primary Measuring Element
Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP882
Zoro #
G5043053
UPC #
793950388822
Country of Origin
Taiwan, Province of China
Dimensions
Probe Length
5.9 in
Probe Wire Length
6 ft
Wire Length
6 ft.
Probe Dia.
1/8 in
Manufacturers Warranty Length
6 mo
Probe Tip Diameter
0.125 in
Probe Diameter
0.125 in
Manufacturer Warranty Length
6 mo
Probe Size
1/8 in x 5.9 in
Cable Length
6 ft
Description
Penetration Temperature Probe, Type K, For Application Air, Liquid, Solid, 1/4 in NPT Compression, Mini Plug, Probe Size 1/8 in x 5.9 in, Cable Length 6 ft, -50 Degrees to 1,000 Degrees F/-50 Degrees to 538 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.