Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 2.8 in, Thermocouple

  • Mfr # EA11A-NIST

  • Zoro # G8325703


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Mini-Type
Temp. Range (F)
-58 Degrees to 1999 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA11A-NIST
Zoro #
G8325703
UPC #
793950412121
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Display Size
1.2 in H x 2.8 in W
Display Height
1.3 in
Digit Height
1 in
Manufacturer Warranty Length
1 yr
Display Width
2.8 in

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
1
Probe Connector
Mini-Type
Temp. Range (F)
-58 Degrees to 1999 Degrees
Temp. Range (C)
-50 Degrees to 1300 Degrees
Accuracy
+/-0.3% +2 Degrees F/1 Degrees C
Display
Backlit 3 Line LCD
Battery Type
(6) AAA
Features
Compact and Rugged Design, Offset Key Used for Zero Function to Make Relative Measurements
Data Hold
Yes
Memory
150 Readings
Standards
CE
Calibration Certificate Included
Yes, NIST
NIST Certification By
FLIR
Auto Power Off
Yes
Data Logging
Yes
Resolution
0.1 Degrees , 1 Degrees
Item
Thermocouple Thermometer
Includes
(6) AAA Batteries, Holster, Type-K Bead Wire Temperature Probe
Calibration Certificate
NIST
Number of Digits
5
Sensor Type
Thermocouple
Data Output Type
None
For Thermocouple Type
Type K
Includes NIST-Traceable Certificate
Yes
Power Source Details
(6) AAA Batteries
Thermocouple Temperature Range C
-50 Degrees to 1,300 Degrees C
Thermocouple Temperature Range F
-58 Degrees to 1,999 Degrees F
Response Time
1 sec
Includes Batteries
Yes
Display Type
LCD
Included Probes
Type K Bead Wire Temperature Probe
Functions
Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory
Temperature Meter Type
Thermocouple Temperature Meter with Datalogging
Backlit
Yes
Includes Wireless Transmission
No
Temperature Range
-58 Degrees to 1,999 Degrees F/-50 Degrees to 1,300 Degrees C (Thermocouple)
Number of Channels
1
Digital Display
1.2 in H x 2.8 in W Display with 5-Digit Backlit LCD - 1 in Digit Height

Description

Thermocouple Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.3 Percent + 2 Degrees F/1 Degrees C, -58 Degrees to 1,999 Degrees F/-50 Degrees to 1,300 Degrees C (Thermocouple), (6) AAA, 1.2 in H x 2.8 in W Display with 5-Digit Backlit LCD - 1 in Digit Height, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory, Resolution 0.1 Degrees , 1 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.