Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 4.9 in, Thermocouple

  • Mfr # TM500-NIST

  • Zoro # G8067421


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Datalogger
Thermometer Thermocouple Type
Type E, Type J, Type K, Type R, Type S, Type T
Number of Inputs
12
Probe Connector
Thermocouple
Temp. Range (F)
-148 Degrees to 3092 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM500-NIST
Zoro #
G8067421
UPC #
793950420065
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Display Size
2.5 in H x 4.9 in W
Display Height
2.5 in
Manufacturer Warranty Length
1 yr
Digit Height
0.75 in
Display Width
4.9 in

Details

Thermometer Item
Thermocouple Datalogger
Thermometer Thermocouple Type
Type E, Type J, Type K, Type R, Type S, Type T
Number of Inputs
12
Probe Connector
Thermocouple
Temp. Range (F)
-148 Degrees to 3092 Degrees
Temp. Range (C)
-100 Degrees to 1700 Degrees
Accuracy
+/-0.4% +1.8 Degrees F/1 Degrees C (Types J, K, E, T), +/-0.5% +5 Degrees F/3 Degrees C (Types R, S)
Display
LCD
Battery Type
(8) AA
Features
(12) Channels, (6) Thermocouple Types, Datalog Up to 20M Readings Using a 2G SD Card, Offset Adjsutment, Data Hold, Auto Power Off with Disable
Sampling Rate
1 to 3600 sec
Resolution
0.1 Degrees , 1 Degrees
Calibration Certificate Included
Yes, NIST
Memory
Min/Max
Data Logging
Yes
Auto Power Off
Yes
Data Hold
Yes
Interface
SD card
Standards
CE
Item
Thermocouple Datalogger
NIST Certification By
FLIR
Calibration Certificate
NIST
Includes
(12) Type K Bead Wire Temperature Probes, (8) AA Batteries, Hard Carrying Case, SD Card
Number of Channels
12
Thermocouple Temperature Range C
-100 Degrees to 1,150 Degrees C (Type J), -100 Degrees to 1,300 Degrees C (Type K), -100 Degrees to 400 Degrees C (Type T), -100 Degrees to 900 Degrees C (Type E), 0 Degrees to 1,500 Degrees C (Type S), 0 Degrees to 1,700 Degrees C (Type R)
Digital Display
2.5 in H x 4.9 in W Display with 5-Digit Backlit LCD - 0.75 in Digit Height
Includes Batteries
Yes
Temperature Meter Type
Multichannel Thermocouple Temperature Meter with Data Output and Min/Max
Data Output Type
RS-232
For Thermocouple Type
Type E, Type J, Type K, Type R, Type S, Type T
Includes NIST-Traceable Certificate
Yes
Thermocouple Temperature Range F
-148 Degrees to 1,652 Degrees F (Type E), -148 Degrees to 2,102 Degrees F (Type J), -148 Degrees to 2,372 Degrees F (Type K), -148 Degrees to 752 Degrees F (Type T), 32 Degrees to 2,732 Degrees F (Type S), 32 Degrees to 3,092 Degrees F (Type R)
Number of Digits
5
Backlit
Yes
Response Time
1 sec
Power Source Details
(8) AA Batteries
Sensor Type
Thermocouple
Functions
Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory
Temperature Range
-148 to 2,372 Degrees F/-100 Degrees to 1,300 Degrees C (Type K), -148 Degrees to 1,652 Degrees F/-100 Degrees to 900 Degrees C (Type E), -148 Degrees to 2,102 Degrees F/-100 Degrees to 1,150 Degrees C (Type J), -148 Degrees to 752 Degrees F/-100 Degrees to 400 Degrees C (Type T), 32 Degrees to 2,732 Degrees F/0 Degrees to 1,500 Degrees C (Type S), 32 Degrees to 3,092 Degrees F/0 Degrees to 1,700 Degrees C (Type R)
Included Probes
(12) Type K Bead Wire Temperature Probe
Display Type
LCD
Includes Wireless Transmission
No

Description

Thermocouple, Thermocouple, Number of Channels 12, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.4 Percent +1.8 Degrees F/1 Degrees C (Type J, K, E, T), +/-0.5 Percent +5 Degrees F/3 Degrees C (Type R, S)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.