Zoro Homepage

Vibration Meter, 9VBattery, LCD, 10to1500Hz

  • Mfr # VB450

  • Zoro # G1825741


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Acceleration Range
200 m/sq sec
Frequency Range (Hz)
10 to 1500
Velocity
200mm/sec
Calibration Certificate
No
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB450
Zoro #
G1825741
UPC #
793950714508
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Battery Size
9V

Details

Item
Vibration Meter
Acceleration Range
200 m/sq sec
Frequency Range (Hz)
10 to 1500
Velocity
200mm/sec
Calibration Certificate
No
Battery Type
9V
Special Features
Auto Power Off, Automatic Data Hold, Low Battery Indicator, RMS and Displacement Measurement
Includes
Carrying Case, Magnetic Mount, Remote Sensor, Wrist Strap
Display
LCD
Accuracy
+/-5% of Reading + 1 Digit
Data Hold
Automatic
Auto Power Off
Yes
Testing Functions
Acceleration, Displacement, Velocity
Frequency Ranges
10 to 1,500 Hz
Acceleration Max Resolution
0.1 m/sq sec
Alert Type
Vibration
Maximum Velocity Measured
199.9 mm/sec
Acceleration Measurement - Minimum
0.1 m/sq sec
Number of Digits
1
Acceleration Measurement - Maximum
199.9 m/sq sec
Digital Display Screen Type
LCD
Batteries Included
Yes
Calibration Certificate Type
Not Certified
Velocity Max Resolution
0.1 mm/sec
Features
Misalignment, Poor Balancing, Structural Compromises and Other Factors Can Cause Unwanted Vibration Increases
Battery Voltage
9V
Minimum Velocity Measured
0.1 mm/sec

Description

Vibration Meter, Accuracy +/-5 Percent of Reading + 1 Digit, Acceleration Measurement - Minimum 0.1 m/sq sec, Acceleration Measurement - Maximum 199.9 m/sq sec, Maximum Velocity Measured 199.9 mm/sec, Minimum Velocity Measured 0.1 mm/sec, Acceleration Max Resolution 0.1 m/sq sec, Velocity Max Resolution 0.1 mm/sec, Auto Power Off Yes, Batteries Included Yes, Alert Type Vibration, Battery Size 9V, Battery Voltage 9V, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.