Zoro Homepage

Vibration Meter/Datalogger with NIST

  • Mfr # SDL800-NIST

  • Zoro # G7810862


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Acceleration Range
20.39g, 200 m/sq sec, 656 ft/sq sec
Frequency Range (Hz)
10Hz to 1kHz
Velocity
19.99cm/s, 200mm/s, 7.87in/s
Calibration Certificate
Yes
Includes
Carrying Case, Magnetic Mount, SD Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL800-NIST
Zoro #
G7810862
UPC #
793950438022
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Depth (In.)
1.9
Width (In.)
2.9
Connection Size
Proprietary
Height (In.)
7.2
Manufacturer Warranty Length
3 yr
Battery Size
AA

Details

Item
Vibration Meter
Acceleration Range
20.39g, 200 m/sq sec, 656 ft/sq sec
Frequency Range (Hz)
10Hz to 1kHz
Velocity
19.99cm/s, 200mm/s, 7.87in/s
Calibration Certificate
Yes
Includes
Carrying Case, Magnetic Mount, SD Card
Data Hold
Yes
Display
Backlit LCD
Battery Type
(6) AA
Special Features
Excel Format
Auto Power Off
Yes
Interface
Uses an SD Card for Data Transfer
Accuracy
+/-5% + 2 Digits
Software Required
No
Digital Readout
LCD
Time Intervals
1 to 3600 sec.
Battery Life
100 hr. W Datalogging
Sample Point Storage
20M readings on a 2G SD card
Remote Probe
Yes
Acceleration Measurement - Maximum
656 ft/sq sec
Frequency Ranges
10 Hz to 1 kHz
Velocity Max Resolution
0.01 in/sec
Number of Records Stored
99
Digital Display Screen Type
LCD
Maximum Displacement Measured
0.078 in
Number of Batteries Required
6
Displacement Max Resolution
0.001 in
Alert Type
Vibration
Number of Digits
2
Battery Voltage
1.5V
Calibration Certificate Type
Available Separately
Minimum Displacement Measured
0.001 in
Acceleration Measurement - Minimum
1 ft/sq sec
Acceleration Max Resolution
1 ft/sq sec
Minimum Velocity Measured
0.01 in/sec
Features
Manually Store 99 Readings
Maximum Velocity Measured
7.87 in/sec
Batteries Included
Yes
Testing Functions
Acceleration, Displacement, Velocity

Description

Vibration Meter, Accuracy +/-5 Percent + 2 Digits, Acceleration Measurement - Minimum 1 ft/sq sec, Acceleration Measurement - Maximum 656 ft/sq sec, Number of Records Stored 99, Maximum Velocity Measured 7.87 in/sec, Minimum Velocity Measured 0.01 in/sec, Acceleration Max Resolution 1 ft/sq sec, Displacement Max Resolution 0.001 in, Maximum Displacement Measured 0.078 in, Minimum Displacement Measured 0.001 in, Velocity Max Resolution 0.01 in/sec, Auto Power Off Yes, Batteries Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.