Shop All Step Stools
Extreme Max Products
Extreme Max Products EXDSWR-6S Universal Mount Aluminum Dock Stairs - 6 Step
Mfr # 3005.3846
Zoro # G404008531
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Extreme Max Products
- MFR # 3005.3846
- Zoro # G404008531
- UPC # 814166023502
- Country of Origin China
- Category Step Stools
Description
Extreme Max dock steps get you in and out of the water with maximum safety. The gentle incline and hand rails make use safe, stable and comfortable. They are perfect near shoreline, or at a variety of water depths. Steps have 18" adjustable legs to fit your application perfectly. Premium aluminum construction means you never have to worry about rot, rust or corrosion.
Features- Steps feature non-slip traction grips Rounded footpads help protect feet from accidental injury
- Great for kids, older or physically limited adults, and even pets
- Due to variations in dock construction and design, mounting hardware
- 2-year limited warranty
- Step: 6
- Capacity: 500 lbs
- Dimension: 7.08" H x 15.75" W x 81.9" L
- Weight: 63.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- LITTLE GIANT Platform Truck, 72x36, Rubber Wheels (NBB-3672-6MR)
- LOCOLOC Alum Sleeve, Fit 3/16 and 1/8" Cable, PK80 (SL1-6/4)
- CURT Cargo Strps w/S-Hooks, 16 ft., Drk Grn, PK4 (83016)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- COSCO 53.54 in. H X 18.5 in. W X 2.36 in. D 300 lb. capacity 3 step Steel Step Stool (11-939-BLK4)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- VESTIL Stainless Steel Silver Foot Stool 250 lb. Capacity (FT-SS-1)
- WERNER 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF03)
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- RUBBERMAID COMMERCIAL Step Stool, Supports 350lbs, 16"x16"x13-1/2", Beige (RCP252300BG)
- Extreme Max Products Ladders