This item is Discontinued.

Extreme Max Products Extreme Max Products FUDL5 Flip-Up Dock Ladder - 5 Step 3005.3476

Extreme Max Products FUDL5 Flip-Up Dock Ladder - 5 Step (Discontinued)

  • Mfr # 3005.3476
  • Zoro # G004019906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3005.3476
Zoro #
G004019906
UPC #
814166023489
Country of Origin
China

Description

Features
  • Flip your ladder out of the water when it's not in use for a more pleasant, safer boarding experience
  • Flip up dock ladder is made of welded aluminum for a 300 lbs capacity
  • Robust 21" width for comfort
  • The flip-up design offers the convenience of a permanently mounted ladder that can be easily removed from the water
  • Corrosion resistant components and hardware
  • Quick, simple assembly using common hand tools
  • Can be used on virtually any dock
  • Mounting hardware not included
  • 2-year warranty
Specifications
  • Dimension: 6" H x 22" W x 55" L
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.