1000BASE-SX SFP, Hi
Mfr # 10051H
Zoro # G414909095
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Fiber Mode Supported
Multi-mode
Compatibility
Extreme Networks Summit X460 Series Switches
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10051H
Zoro #
G414909095
UPC #
644728001873
Country of Origin
China
Details
Fiber Mode Supported
Multi-mode
Compatibility
Extreme Networks Summit X460 Series Switches
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Connector Type
LC
Media Type Supported
Optical Fiber
Total Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Item
SFP (mini-GBIC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.