Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Cable, 10 Wire, Gray, 1000ft

  • Mfr # C9045A.41.10

  • Zoro # G614703073


product price: $3,335.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9045A.41.10
Zoro #
G614703073
UPC #
-
Country of Origin
United States

Description

Communication Cable, Insulation Material Color-Coded PVC, Jacket Color Gray, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 10, Application Advanced Signal Transmission in Controlled Environments, Medical Instrumentation and Equipment, Consumer Electronic Peripherals, Industrial Process Control Systems, Suitable for EIA RS-232 Applications, NEC Article and Type 800 CM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products