Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # EZ334330

  • Zoro # G115761312


product price: $26.55
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ334330
Zoro #
G115761312
UPC #
661541483730
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Wire Leads
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, NOM Certified, UL Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged

Description

Duplex receptacle -Tamper resistant -Straight blade -Quick wire push in and side -15 amp -125 volt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.