Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 609H-2RSP6C0SRL

  • Zoro # G424151521


product price: 
$
15.85
/ea

Key Features

Industry Number
SS609 2RS
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
Cage Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
609H-2RSP6C0SRL
Zoro #
G424151521
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Industry Number
SS609 2RS
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
Cage Material
Stainless Steel
ISO Rating
Class 6
Outer Ring Type
Shield/Seal Groove
Closure
Double Sealed
Series
Metric Series Miniature Ball Bearings
Number of Rows
One
ABEC Rating
3
Seal Type
Contact
Retaining Ring Groove
No
Miniature Bearing
Yes
Maximum Speed
16,500 RPM
Ring Material
Stainless Steel
Flange Type
Non-Flanged
Internal Clearance
CN
Ball Material
Stainless Steel
System of Measurement
Metric
Lubricant Material
Multitemp SRL

Description

Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL

Ratings & reviews