Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 609HZZP6C0SRL

  • Zoro # G824152319


product price: 
$
16.75
/ea

Key Features

Ball Material
Stainless Steel
Industry Number
SS609 ZZ
Ring Material
Stainless Steel
Outer Ring Width
7 mm
Cage Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
609HZZP6C0SRL
Zoro #
G824152319
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
7 mm
Outside Diameter
24 mm
Bore Diameter
9 mm

Details

Item
Radial Ball Bearing
Ball Material
Stainless Steel
Industry Number
SS609 ZZ
Ring Material
Stainless Steel
Cage Material
Stainless Steel
For Environment
Food and Beverage
Lubricant Material
Multitemp SRL
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
ABEC Rating
3
ISO Rating
Class 6
Miniature Bearing
Yes
Number of Rows
One
Flange Type
Non-Flanged
Series
Metric Series Miniature Ball Bearings
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Maximum Temperature
302 Degrees F
Outer Ring Type
Shield/Seal Groove
Maximum Speed
30,000 RPM
Closure
Double Shielded
Retaining Ring Groove
No
Dynamic Radial Load Capacity
750 lbf
Static Radial Load Capacity
260 lbf

Description

Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 24 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 750 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.